This product requires certification to purchase.

Foam Soap Dispenser in Polished Chrome

You last purchased this on
 
Moen

M-Power™ Foam Soap Dispenser in Polished Chrome

  • Fast #
  • Part #M8560
  • Item #7273253
  • Manufacturer Part #8560
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

M-Power™ Foam Soap Dispenser in Polished Chrome

  • Fast #
  • Part #M8560
  • Item #7273253
  • Manufacturer Part #8560
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 60
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • One piece chrome plated cast brass construction above-deck
  • Modern Style matches M•Power™ lav (model 8559)
  • Single hole mount creates a cleaner look against custom countertops
  • Easily refillable 1500mL foam soap reservoir included
  • Works with all commercial, non-pumice foam soaps (purchased separately)
  • Vandal resistant below-deck box with included mounting hardware
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
Capacity:
1.5 L
Coating:
Electroplated
Collection:
M-Power™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
13-9/100 in
Dispenser Type:
Automatic
Height:
7-9/50 in
Installation Type:
Deck Mount
Material:
Cast Brass, Chrome Plated
Origin:
Domestic
Power Source:
Battery
Spout Height:
2-9/16 in
Spout Reach:
3-3/4 in
UL Listed:
No
Width:
9-27/100 in