This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome

Moen

M-Power™ Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MCA8302
  • Item #4146866
5 out of 5 Customer Rating
Brand image
Moen

M-Power™ Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #MCA8302
  • Item #4146866
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 198
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Touch-free operation for improved hygiene
  • Transitional Style matches M-Power soap dispenser (model - 8558)
  • Vandal resistant below-deck box with included mounting hardware
  • Adjustable sensor activation distance from 3-inch to 12-inch (default 5-1/2-inch)
  • Vandal Mode: 30 second time-out feature
  • Maintenance / Cleaning Mode: Allows for a 30 second deactivation for maintenance or cleaning
  • Sentinel Flow: Eliminates stagnant water supply lines every 24 hours (factory setting = off)
  • Metering Mode Feature: Adjustable run time from 10 to 180 seconds (factory setting = off)
  • 4(AA) Batteries (included) with AC compatibility: For AC connection: Transformer 104630 required for up to 8 devices, and 182538 connector for each device
  • Warranted for 5 years against material or manufacturer defects
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
M-Power™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Drain Included:
No
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372, NSF 9
NSF Certified:
Yes
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Spout Height:
4-1/2 in
Spout Reach:
4-1/2 in
Spout Type:
Fixed
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
2-19/50 in