Sensor Bathroom Sink Faucet in Matte Black
M-Power™ Sensor Bathroom Sink Faucet in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Touch-free operation for improved hygiene
- Adjustable sensor activation distance from 3-inch to 12-inch (default 5-1/2-inch)
- Vandal mode: 30 second time-out feature
- Maintenance/cleaning mode: Allows for a 30 second deactivation for maintenance or cleaning
- Sentinel flow: Eliminates stagnant water supply lines every 24 hours (factory setting = off)
- Metering mode feature: Adjustable run time from 10 to 180 seconds (factory setting = off)
- Battery 4(AA) with AC compatibility: For AC connection: Transformer 104630 required for up to 8 devices, and 182538 connector for each device
- Battery level indicator with low battery warning light
- Modern style matches M-POWER soap dispenser (model-8560)
- Warranted for 5 years against material or manufacturer defects
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- M-Power™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 6 in
- Drain Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Height:
- 5-22/25 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Power Source:
- Battery, Plug-in
- Spout Height:
- 4-1/8 in
- Spout Reach:
- 4-7/8 in
- Spout Swivel:
- 0°
- Spout Type:
- Low Arc
- Supply Lines Included:
- Yes
- WaterSense Labeled:
- No