Solenoid Repair Kit for 8551 and 8551AC Electronic Faucets
M-POWER Solenoid Repair Kit for 8551 and 8551AC Electronic Faucets
Frequently Purchased Together
Product Details
Product Details
- Replacement Commercial service kit
- Authentic Moen replacement part
- Solenoid repair kit
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Fits Moen M-POWER Faucets
- Limited 1 year warranty
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- M-POWER
- Depth:
- 11-2/5 in
- Faucet Part Type:
- Repair Kit
- Fits Brand:
- Moen
- Fits Model:
- 8551, 8551AC
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 19/25 in
- Hose Length:
- 4/5 in
- IAPMO Listed:
- No
- MA Approved:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No