Two Handle Widespread Metering Bathroom Sink Faucet in Chrome
M-Press Two Handle Widespread Metering Bathroom Sink Faucet in Chrome
Frequently Purchased Together
Product Details
Product Details
- Designed to withstand heavy-use in Commercial and Industrial facilities
- Sealed silicone timing mechanism; pressure-independent design
- Vandal resistant hex screw to discourage tampering
- Designed to be installed on 8" centers
- ADA compliant lever style handles with hot and cold water indicators
- Cycle time easily adjusted from 5 to 60 seconds, independent from water pressure
- Factory preset to automatically shut off after 10 seconds
- Limited 5 Year Warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread, Metering
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- M-Press
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 5-9/100 in
- Drain Included:
- No
- Faucet Height:
- 3-3/4 in
- Faucet Material:
- Brass
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Height:
- 3-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/4 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 4-3/4 in
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No