This product requires certification to purchase.

Tub and Shower Push Button Diverter

You last purchased this on
 
Moen

Tub and Shower Push Button Diverter

  • Fast #
  • Part #M1198
  • Item #19462
  • Manufacturer Part #131152
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Tub and Shower Push Button Diverter

  • Fast #
  • Part #M1198
  • Item #19462
  • Manufacturer Part #131152
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 6192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Standard
  • For Legend and Moentrol ® shower valves
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Faucet Part Type:
Diverter
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No