This product requires certification to purchase.

You last purchased this on
 
Moen

  • Fast #
  • Part #M1222
  • Item #171373
  • Manufacturer Part #132314
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

  • Fast #
  • Part #M1222
  • Item #171373
  • Manufacturer Part #132314
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 4968
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 8 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Package quantity: 1
  • Single-handle posi-temp replacement cartridge
  • Includes 2 screws to adapt to new and old style handles
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Posi-Temp Replacement Cartridge
Faucet Part Type:
Cartridge
Fits Brand:
Moen
GSA Approved:
No
Height:
4-1/8 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
WaterSense Labeled:
No