Hot and Cold Cartridge
Hot and Cold Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 12816-
Pick Up: 8 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hot or cold
-
Lead Law Compliant
Documents
Specifications
- Application:
- Residential
- Cartridge Type:
- Hot and Cold
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 2-5/8 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No