Single Control Hot and Cold Cartridge
Single Control Hot and Cold Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 6192-
Pick Up: 3 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Plastic hot/cold faucet and shower cartridge
Specifications
- Application:
- Residential
- Cartridge Type:
- Single Control, Hot and Cold
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 4-3/16 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No