This product requires certification to purchase.

Handle Kit in White with Chrome

This product has been replaced by

Moen Clear 2-1/2 in. Handle
Moen 2-1/2 in. Handle in Clear
Manufacturer Part #131448
You last purchased this on
 
Moen

Handle Kit in White with Chrome

  • Fast #
  • Part #M13092
  • Item #15593
  • Manufacturer Part #131428
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Moen Clear 2-1/2 in. Handle
Moen 2-1/2 in. Handle in Clear
Manufacturer Part #131448
Moen

Handle Kit in White with Chrome

  • Fast #
  • Part #M13092
  • Item #15593
  • Manufacturer Part #131428
5 out of 5 Customer Rating

X Points
Color Finish Name: White/Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 1968
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Genuine Moen® repair part
  • Handle and button
  • Fits Moen® Legend lavatory faucets only
  • Includes screw
  • Carded
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White/Chrome
Faucet Part Type:
Handle Kit