This product requires certification to purchase.

You last purchased this on
 
Moen

  • Fast #
  • Part #M141002
  • Item #3636035
  • Manufacturer Part #141002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

  • Fast #
  • Part #M141002
  • Item #3636035
  • Manufacturer Part #141002
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 330
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spot resist stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Features Duralock quick connect system for easy installation
  • Standard design mounts on the sink or countertop
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including AB1953 (California) and S152 (Vermont)
  • Requires Certification

Specifications

Brand Model Compatibility:
CA87006, 7565, 7594
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
Height:
3-1/2 in
Length:
13-1/2 in
Width:
3-1/2 in