This product requires certification to purchase.

You last purchased this on
 
Moen

  • Fast #
  • Part #M169246
  • Item #7233714
  • Manufacturer Part #169246
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

  • Fast #
  • Part #M169246
  • Item #7233714
  • Manufacturer Part #169246
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 504
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Banbury® 87017 Kitchen Pullout Faucet
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Wand Kit
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No