Renovation Cover Plate in Chrome
Renovation Cover Plate in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 360-
Pick Up: 2 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- CSA Certified:
- CSA B125
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3/4 in
- Faucet Part Type:
- Cover Plate
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 9 in
- IAPMO Listed:
- No
- Length:
- 13-1/2 in
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3/4 in