Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 546-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Spot Resist Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- Top lifts off 18 ounce bottle for easy refills
- Coordinates with Moen Kitchen Faucets
- Use for either soap or lotion
- Designed for hassle-free installation
- Backed by Moen's Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Capacity:
- 18 oz
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield® Stainless
- GSA Approved:
- No
- Height:
- 3-1/8 in
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Spout Height:
- 3-13/100 in
- Weight:
- 1.24 lb