This product requires certification to purchase.

Volume Control Valve in Polished Chrome

You last purchased this on
 
Moen

Volume Control Valve in Polished Chrome

  • Fast #
  • Part #M91888
  • Item #18233
  • Manufacturer Part #91888
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Volume Control Valve in Polished Chrome

  • Fast #
  • Part #M91888
  • Item #18233
  • Manufacturer Part #91888
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish to create a bright, highly reflective, cool grey metallic look
  • 1/2-inch IPS connections
  • Adjust your showers flow rate
  • Warranted for one year
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Valve Type:
Tub & Shower Volume Control Valve
Flow Rate:
7 gpm
IAPMO Listed:
Yes
Material:
Brass
Number of Handles:
Single Handle
Trim Only:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Volume Control Valve
WaterSense Labeled:
No