30-5/8 in. Shower Rail in Chrome
30-5/8 in. Shower Rail in Chrome
Frequently Purchased Together
Product Details
Product Details
- Chrome finish to create a bright, highly reflective, cool grey metallic look
- This is Not a grab bar
- Not to be used for support
- Moen genuine part
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Height:
- 3-1/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Slide Bar Height:
- 30-5/8 in