30-5/8 in. Shower Rail in Brushed Nickel
30-5/8 in. Shower Rail in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/4 in
- GSA Approved:
- No
- Hose Included:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Slide Bar Height:
- 30-5/8 in
- Width:
- 5-22/25 in