This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

Moen

Madison 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MBP6918CH
  • Item #1810996
  • Manufacturer Part #BP6918CH
4.1 out of 5 Customer Rating
Brand image
Moen

Madison 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MBP6918CH
  • Item #1810996
  • Manufacturer Part #BP6918CH
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Madison
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-7/8 in
Hardware Included:
Yes
Height:
2-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Zinc
Mount Type:
Concealed, Wall
Number of Bars:
1
Projection:
3-7/8 in
UPC:
034584484079
Width:
21 in