Concealed Mount and Wall Mount Toilet Tissue Holder in Old World Bronze
Madison Concealed Mount and Wall Mount Toilet Tissue Holder in Old World Bronze
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Spring loaded
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Madison
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Depth:
- 3-7/8 in
- Hardware Included:
- Yes
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 8-1/2 in
- Material:
- Zinc Alloy
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- Projection:
- 3-7/8 in