Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Madison Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Spring loaded
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Madison
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-7/8 in
- Hardware Included:
- Yes
- Height:
- 2-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 8-1/2 in
- Material:
- Zinc
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- Projection:
- 3-7/8 in
- Width:
- 3-22/25 in