Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Madison Concealed Mount and Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 648-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Madison
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/8 in
- Hardware Included:
- Yes
- Height:
- 4-27/32 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 7-13/50 in
- Material:
- Zinc Alloy
- Mount Type:
- Concealed, Wall
- Pivoting:
- No
- Projection:
- 3-3/8 in
- UPC:
- 034584014658