This product requires certification to purchase.

Hand Shower Holder in Polished Chrome

You last purchased this on
 
Moen

Magnetix™ Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #M186117
  • Item #7609503
  • Manufacturer Part #186117
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Magnetix™ Hand Shower Holder in Polished Chrome

  • Fast #
  • Part #M186117
  • Item #7609503
  • Manufacturer Part #186117
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1008
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Works with all Moen Magnetix Handshowers and Combination Showers
  • Showerhead sold separately
  • Magnetix™technology features an innovative magnetic docking system
  • Two mounting options included for a quick install – permanent waterproof adhesive and two screws with wall bracket
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Magnetix™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-1/8 in
Faucet Part Type:
Hand Shower Holder
Fits Brand:
Moen
Fits Model:
3667EP
GSA Approved:
No
Height:
2-1/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Plastic
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/8 in