This product requires certification to purchase.

Male Aerator in Polished Chrome

You last purchased this on
 
Moen

Male Aerator in Polished Chrome

  • Fast #
  • Part #MCA3919
  • Item #7203442
  • Manufacturer Part #CA3919
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Male Aerator in Polished Chrome

  • Fast #
  • Part #MCA3919
  • Item #7203442
  • Manufacturer Part #CA3919
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 18 Pallet: 3150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Moen faucet aerator with male (external) threads
  • 15/16 in. diameter
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
MPT
End Connections:
MPT
Flow Rate:
1.5 gpm
IAPMO Listed:
No
NSF Certified:
No
Pressure Compensating:
No
Thread Size:
23-4/5 mm
WaterSense Labeled:
No