This product requires certification to purchase.

Male Threaded Aerator in Polished Chrome

You last purchased this on
 
Moen

Male Threaded Aerator in Polished Chrome

  • Fast #
  • Part #M52600
  • Item #923419
  • Manufacturer Part #52600
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Male Threaded Aerator in Polished Chrome

  • Fast #
  • Part #M52600
  • Item #923419
  • Manufacturer Part #52600
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4400
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 0.5 gpm (1.9 L/min) max.
  • Rosetta spray pattern
  • Male connection type
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 5 year limited warranty
  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Male
End Connections:
Male
Flow Rate:
0.5 gpm
Pressure Compensating:
No
Stream Type:
Spray
WaterSense Labeled:
No