This product requires certification to purchase.

You last purchased this on
 
Moen

Mason®

  • Fast #
  • Part #MYB8000CH
  • Item #2229623
  • Manufacturer Part #YB8000CH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Mason®

  • Fast #
  • Part #MYB8000CH
  • Item #2229623
  • Manufacturer Part #YB8000CH
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Mounting posts only
  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Mason®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-1/2 in
Height:
1-99/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2 in
Material:
Zinc
Package Quantity:
Set of 2