This product requires certification to purchase.

You last purchased this on
 
Moen

Mason®

  • Fast #
  • Part #MYB8099CH
  • Item #2229587
  • Manufacturer Part #YB8099CH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Mason®

  • Fast #
  • Part #MYB8099CH
  • Item #2229587
  • Manufacturer Part #YB8099CH
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 8400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Roller only
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Mason®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6 in
Material:
Plastic
Mount Type:
Wall
Pivoting:
No
Width:
1/2 in