This product requires certification to purchase.

Round Closed Towel Ring in Satin Nickel

Moen

Mason® Round Closed Towel Ring in Satin Nickel

  • Fast #
  • Part #MYB8086SN
  • Item #2445904
  • Manufacturer Part #YB8086SN
4.5 out of 5 Customer Rating
Brand image
Moen

Mason® Round Closed Towel Ring in Satin Nickel

  • Fast #
  • Part #MYB8086SN
  • Item #2445904
  • Manufacturer Part #YB8086SN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Beltsville, MD
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
A112.18.1
Base Plate Height:
3-7/50 in
Base Plate Width:
3-7/50 in
CARB OTC LEED Compliant:
No
Collection:
Mason®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
3-1/4 in
Height:
7-3/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Die Cast Zinc Alloy
Mount Type:
Wall
NSF Certified:
Yes
Projection:
3-1/4 in
Ring Type:
Closed
Shape:
Round
UPC:
034584003515
Width:
6-19/50 in