This product requires certification to purchase.

Curved Shower Rod in Brushed Nickel

You last purchased this on
 
Moen

Curved Shower Rod in Brushed Nickel

  • Fast #
  • Part #MCSR2166BN
  • Item #3334386
  • Manufacturer Part #CSR2166BN
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Curved Shower Rod in Brushed Nickel

  • Fast #
  • Part #MCSR2166BN
  • Item #3334386
  • Manufacturer Part #CSR2166BN
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Fits standard 72" x 72" shower curtains
  • Provides extra elbow room in the shower
  • Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • Features 180° pivoting mounting flanges for an easy and flexible installation
  • Limited lifetime warranty
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1 in
Gauge (metal):
22 ga
IAPMO Listed:
No
Length:
72 in
Material:
Stainless Steel
Mount Type:
Fixed
Product Type:
Shower Rod
Shape:
Curved
Width:
58-11/25 in