This product requires certification to purchase.

34 x 16 in. PVC Bath Mat in Glacier

You last purchased this on
 
Moen

34 x 16 in. PVC Bath Mat in Glacier

  • Fast #
  • Part #MDN7050
  • Item #1810970
  • Manufacturer Part #DN7050
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

34 x 16 in. PVC Bath Mat in Glacier

  • Fast #
  • Part #MDN7050
  • Item #1810970
  • Manufacturer Part #DN7050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 432
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Fits most tubs and showers
  • Adhesive backing for easy application
  • Trims to desired size
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Glacier
Length:
34 in
Material:
Plastic
Width:
16 in