This product requires certification to purchase.

Single Handle Pull Out Kitchen Faucet in Chrome

You last purchased this on
 
Moen

Medina™ Single Handle Pull Out Kitchen Faucet in Chrome

  • Fast #
  • Part #M87039
  • Item #7203430
  • Manufacturer Part #87039
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Medina™ Single Handle Pull Out Kitchen Faucet in Chrome

  • Fast #
  • Part #M87039
  • Item #7203430
  • Manufacturer Part #87039
4.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology
  • Features Duralock quick connect system for easy installation
  • Powerful rinse for heavy-duty cleaning; pause function lets you conveniently stop water flow from the spray head; aerated stream for everyday cleaning
  • Standard design mounts on the sink or countertop
  • Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Medina™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge, Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
6-5/8 in
Spout Swivel:
360°
Supply Lines Included:
Yes
UL Listed:
No