Metal Air Gap
Metal Air Gap
Frequently Purchased Together
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Limited lifetime warranty
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1-15/16 in
- GSA Approved:
- No
- Height:
- 2-3/16 in
- IAPMO Listed:
- Yes
- Material:
- Metal, Plastic
- Product Type:
- Air Gap
- Weight:
- 0.65 lb
- Width:
- 5-63/100 in