This product requires certification to purchase.

Metal Handle Kit in Brushed Nickel

You last purchased this on
 
Moen

Metal Handle Kit in Brushed Nickel

  • Fast #
  • Part #M165193BN
  • Item #8154782
  • Manufacturer Part #165193BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Metal Handle Kit in Brushed Nickel

  • Fast #
  • Part #M165193BN
  • Item #8154782
  • Manufacturer Part #165193BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 504
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Brushed Nickel finish brings the warm look of Stainless to your bath
  • Requires Certification

Specifications

Brand Model Compatibility:
Gibson™ WS84229
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
Material:
Metal
Origin:
Domestic