Metal Push-Pull Drain in Brushed Gold
Metal Push-Pull Drain in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- Brushed gold
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Limited lifetime warranty
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 2-13/16 in
- End Connections:
- NPSM
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Material:
- Metal
- Product Type:
- Drain Cover