This product requires certification to purchase.

You last purchased this on
 
Moen

  • Fast #
  • Part #MOE4798
  • Item #4335951
  • Manufacturer Part #4798
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

  • Fast #
  • Part #MOE4798
  • Item #4335951
  • Manufacturer Part #4798
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Cartridge type
  • Connection size
  • Connection type
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
Moen 10 in Center Faucets
CSA Certified:
CSA B125.1
Cartridge Type:
1248
End Connection 1:
Barbed
End Connections:
Barbed
Faucet Connection Size:
1/2 in
Flow Rate:
17 gpm
Installation Type:
Deck Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Pressure - Maximum:
45 psi
Valve Body Material:
Metal
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No