1/2 in. CC Pressure Balancing Valve
Moentrol® 1/2 in. CC Pressure Balancing Valve
Product Details
Product Details
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Connection size
- Connection type
- No of ports
- Valve meets ASSE performance requirements
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Diverter
- Collection:
- Moentrol®
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve