This product requires certification to purchase.

Single Handle Shower Faucet in Polished Chrome

This product has been replaced by

Moen Chrome Single Handle Bathtub & Shower Faucet (Trim Only)
Moen Single Handle Pressure Balancing Valve Trim in Chrome
Manufacturer Part #U8350
You last purchased this on
 
Moen

Moentrol® Single Handle Shower Faucet in Polished Chrome

  • Fast #
  • Part #M8350
  • Item #353079
  • Manufacturer Part #8350
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Moen Chrome Single Handle Bathtub & Shower Faucet (Trim Only)
Moen Single Handle Pressure Balancing Valve Trim in Chrome
Manufacturer Part #U8350
Moen

Moentrol® Single Handle Shower Faucet in Polished Chrome

  • Fast #
  • Part #M8350
  • Item #353079
  • Manufacturer Part #8350
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 162
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1225
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CSA Certified:
CSA B125.1
Cartridge Type:
1225
Collection:
Moentrol®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No