Valve Adapter Kit
Moentrol® Valve Adapter Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Moen Moentrol trim adapter
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Moentrol®
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Fits Brand:
- Moen
- GSA Approved:
- No
- Material:
- Brass
- UL Listed:
- No
- WaterSense Labeled:
- No