2-Hole Tub and Shower Faucet with Single Lever Handle in Platinum
Monticello® 2-Hole Tub and Shower Faucet with Single Lever Handle in Platinum
Product Details
Product Details
- Monticello®
- Trim only
- Posi-temp® pressure-balancing valve maintains water pressure and controls temperature
- M-pact common valve system
- 6" diverter tub spout
- Handle type: lever
- Connection: 1/2" cc, ips
- Required accessories: rough-in valves: moe2510, m2520, m2570 or m2590
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Monticello®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Type:
- Diverter
- Trim Only:
- Yes
- WaterSense Labeled:
- No