This product requires certification to purchase.

4-3/4 in. Metal Handle Insert in White

You last purchased this on
 
Moen

Monticello® 4-3/4 in. Metal Handle Insert in White

  • Fast #
  • Part #M97462W
  • Item #344828
  • Manufacturer Part #97462W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Monticello® 4-3/4 in. Metal Handle Insert in White

  • Fast #
  • Part #M97462W
  • Item #344828
  • Manufacturer Part #97462W
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 36 Pallet: 3600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Glacier finish for a bright, clean white look
  • Limited lifetime warranty
  • Quantity 1
  • MOEN genuine part
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Monticello®
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Part Type:
Handle Insert
GSA Approved:
No
Handle Type:
Lever
Height:
2-1/4 in
Material:
Metal
Origin:
Domestic
Width:
1/4 in