This product requires certification to purchase.

DIV TUB SPT *MONTIC CP

You last purchased this on
 
Moen

Monticello® DIV TUB SPT *MONTIC CP

  • Fast #
  • Part #M179101
  • Item #4848530
  • Manufacturer Part #179101
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Monticello® DIV TUB SPT *MONTIC CP

  • Fast #
  • Part #M179101
  • Item #4848530
  • Manufacturer Part #179101
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 225
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Optional, decorative metal flange included for a traditional look
  • Provides the option of installing a tub spout onto copper tubing
  • MOEN genuine part
  • Diverter tub spout adapts to 1/2 in. CC connections
  • Requires Certification

Specifications

Collection:
Monticello®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
Height:
9-21/50 in
Material:
Cast Metal
Origin:
Global
UL Listed:
No
Width:
6 in