This product requires certification to purchase.

Diverter Tub Spout Chrome

You last purchased this on
 
Moen

Monticello® Diverter Tub Spout Chrome

  • Fast #
  • Part #M3807
  • Item #402151
  • Manufacturer Part #3807
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Monticello® Diverter Tub Spout Chrome

  • Fast #
  • Part #M3807
  • Item #402151
  • Manufacturer Part #3807
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1008
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 5"
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Monticello®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-19/50 in
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-19/100 in
Length:
5-3/4 in
MA Approved:
Yes
Material:
Metal
Spout Reach:
5.867 in
Spout Type:
Pull Up Diverter
UL Listed:
No
WaterSense Labeled:
No
Width:
2-47/50 in