This product requires certification to purchase.

Replacement Aerator Polished Brass

You last purchased this on
 
Moen

Monticello® Replacement Aerator Polished Brass

  • Fast #
  • Part #M100113P
  • Item #620959
  • Manufacturer Part #100113P
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Monticello® Replacement Aerator Polished Brass

  • Fast #
  • Part #M100113P
  • Item #620959
  • Manufacturer Part #100113P
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4294
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Polished brass finish is warm and bright for a classic, highly reflective look
  • Requires Certification

Specifications

BAA Compliant:
Yes
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Monticello®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
WaterSense Labeled:
No