Single Handle Pull Down Kitchen Faucet in Mediterranean Bronze
Morado Single Handle Pull Down Kitchen Faucet in Mediterranean Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Power Boost™ technology provides boosted water performance with the push of a button with - faster clean. faster fill.
- Mediterranean Bronze finish delivers a rich, Dark Brown, Old World finish with striking light and dark accents
- Equipped with the Reflex™ system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
- Faucet pulldown hose offers flexible water delivery and hose retracts with ease
- Features Duralock™ quick connect system for easy installation
- One-handle lever handle makes it easy to adjust the water
- Powerful rinse for heavy-duty cleaning; aerated stream for everyday cleaning; boosted stream; boosted rinse
- Standard design mounts on the sink or countertop
- Complies with Americans with Disabilities Act (ADA) specifications
- Meets current legislation, including ab1953 (California) and s152 (Vermont)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Morado
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Deck Plate Included:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- UPC:
- 026508297544