Double Curtain Shower Ring Polished Chrome
Double Curtain Shower Ring Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Smooth-rolling ball bearings eliminate snagging, tugging and pulling of the curtain
- Fits most shower curtains and rod types
- Offset hook design helps hide the shower liner behind the decorative curtain
- Limited lifetime warranty
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Length:
- 2-21/25 in
- Material:
- Steel
- Product Type:
- Shower Curtain Rings
- Width:
- 3-1/10 in