Frequently Purchased Together
Product Details
Product Details
- Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower; the brass valve (sold separately) directs water flow to multiple showering functions
- Handheld shower includes integral double check valves for backflow protection
- Showerhead spray face features easy-clean, rubberized spray nodules
- Single function with non-positive pause
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Height:
- 2-531/1000 in
- Hose Length:
- 69 in
- IAPMO Listed:
- No
- Length:
- 30 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- Yes
- Width:
- 3-531/1000 in