This product requires certification to purchase.

California Energy Commission Registered Lead Law Compliant 1.5 1 Handle Low KITCH Faucet SRST

You last purchased this on
 
Moen

Muirfield California Energy Commission Registered Lead Law Compliant 1.5 1 Handle Low KITCH Faucet SRST

  • Fast #
  • Part #MCA87524SRS
  • Item #4206834
  • Manufacturer Part #CA87524SRS
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Muirfield California Energy Commission Registered Lead Law Compliant 1.5 1 Handle Low KITCH Faucet SRST

  • Fast #
  • Part #MCA87524SRS
  • Item #4206834
  • Manufacturer Part #CA87524SRS
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Features duralock™ quick connect system for easy installation
  • Finish resists fingerprints and water spots for a cleaner look
  • Limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Muirfield
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless Steel
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Faucet Material:
Metal
Flow Rate:
1.5 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61-9 Annex G
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
4-3/4 in
Spout Reach:
9 in
Spout Type:
Low Arc