Multi Function Hand Shower in Brushed Nickel
Multi Function Hand Shower in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Meets EPA Water Sense criteria to conserve water without sacrificing performance
- Required drop ell model #A725 sold separately
- Features downpour, wide coverage, rinse, massage & full spray patterns
- Pause feature on hand shower and 30” slide bar with slider mechanism comply with Americans with Disabilities Act (ADA)
- Backed by Moen's Limited Lifetime Warranty
- Limited lifetime warranty
- Pause trickle function
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- Yes
- Hose Length:
- 69 in
- IAPMO Listed:
- Yes
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Wide
- UL Listed:
- No
- WaterSense Labeled:
- Yes