Multi Function Hand Shower in Brushed Nickel
Multi Function Hand Shower in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Five-function 4.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- Complies with Americans with Disabilities Act (ADA) specifications
- Included slide bar makes it easy to adjust the handheld shower height
- Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
- Meets EPA WaterSense® criteria to conserve water without sacrificing performance
- Limited lifetime warranty
- Pause trickle function
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1014
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Hose Included:
- Yes
- Hose Length:
- 69 in
- IAPMO Listed:
- Yes
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Wide
- UL Listed:
- No
- WaterSense Labeled:
- Yes