Multi Function Hand Shower in Polished Chrome
Multi Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 54-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handheld shower includes integral double check valves for backflow protection
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hand Shower Diameter:
- 3-5/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 28-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 69 in
- Length:
- 10 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 026508228524
- WaterSense Labeled:
- Yes