Multi Function Hand Shower in Spot Resist Brushed Nickel
Multi Function Hand Shower in Spot Resist Brushed Nickel
Product Details
Product Details
- The Aromatherapy Hand shower Is Equipped With Patented Inly™ Technology Allowing Capsules (sold Separately) To Infuse Essential Oils Directly Into Your Shower Water Creating An Incredible Sensory Shower Experience
- Four Inly Spa-inspired Aromatherapy Fragrances Available; Each Fragrance Offers A Unique Blend Of Essential Oils, Allowing You To Enjoy The Various Benefits On The Body And Through Inhalation
- Customize The Aromatherapy Experience By Selecting Your Preferred Level Of Fragrance – High, Medium, Low And Off
- Aromatic Diffusion Of Each Capsule Lasts Anywhere From 3-10 Minutes Depending On The Selected Fragrance Dilution Setting And The Shower Environment
- Fragrances Infuse Into The Shower Without Leaving Scented Or Oily Residue On Tub, Hair Or Skin
- Showerheads With Magnetic® Offer A Powerful Magnetic Dock That Allows For Easy Release Of The Hand shower, As Well As A Secure Return Back Into Place
- 60-inch Kink-free Metal Hose That Extends Your Reach And Flexibility
- Easy 3-step, Day Spa Shower Upgrade
- Spot Resist™ Brushed Nickel Finish Resists Fingerprints And Water Spots For A Cleaner Looking Bath
- Six-function 5.6" Diameter Spray Head Hand shower
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Depth:
- 3 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 5-3/5 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- Wide, Massage
- WaterSense Labeled:
- Yes